The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 244 10mm Uncoated HSS Extra Long Drill
Technical Specification
More Information Brand Guhring Manufacturer Part Number 00244 010.000 Cutting Diameter (mm) 10 Features & Benefits 25xD cutting depth
130° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 10mm
Cylindrical shank
Right hand cutting direction
Series 244 Material HSS Coating/Finish Uncoated Flute Length (mm) 850 Overall Length (mm) 1000 Shank Diameter (mm) 10
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.