The store will not work correctly in the case when cookies are disabled.
Guhring No. 293 18mm Uncoated HSS Morse Taper Shank Drill
Technical Specification
More Information Brand | Guhring |
Manufacturer Part Number | 00293 018.000 |
Cutting Diameter (mm) | 18 |
Features & Benefits | 20xD cutting depth
130° point angle
h8 tolerance on diameter
Web Thinning ≥ diameter 14mm
Right hand cutting direction
Series 293 |
Material | HSS |
Coating/Finish | Uncoated |
Flute Length (mm) | 500 |
Overall Length (mm) | 600 |
Shank Diameter (mm) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers