The store will not work correctly in the case when cookies are disabled.
Hertel 1/4in HSS Aircraft Extension Drill
Product Information
HSS Aircraft Extension Drill
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (in) | 1/4 |
Manufacturer Part Number | 77426716 |
Cutting Direction | Right Hand |
Size | .2500", 1/4, E |
Material | High Speed Steel |
Coating/Finish | Uncoated |
Flute Length (in) | 2-3/4 |
Overall Length (in) | 12 |
Overall Length (mm) | 120 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers