Loading...

Hertel 200mm Flute Length x 250mm OAL HSS Extra Long Series Standard Helix Drills - Metric

View Range - 10 Products
Hertel 200mm Flute Length x 250mm OAL HSS Extra Long Series Standard Helix Drills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Flute Length (mm)
Overall Length (mm)
Hertel 200mm Flute Length x 250mm OAL HSS Extra Long Series Standard Helix Drills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (mm)     Cutting Diameter (in)     Flute Length (mm)     Flute Length (in)     Overall Length (mm)     Overall Length (in)     Shank Diameter (mm)     Shank Diameter (in)     Compare ProductAdd to Personal Lists Quantity
DLE-20020B 2 In Stock
£16.57 £13.81
Incl. VAT Ex. VAT
3 200 250 Compare
DLE-20022H 4 In Stock
£23.24 £19.37
Incl. VAT Ex. VAT
4.5 200 250 Compare
DLE-20021L 7 In Stock
£17.22 £14.35
Incl. VAT Ex. VAT
4 200 250 Compare
DLE-20023C 4 In Stock
£18.41 £15.34
Incl. VAT Ex. VAT
5 200 250 Compare
DLE-20025J 1 In Stock
£22.62 £18.85
Incl. VAT Ex. VAT
6.5 200 250 Compare
DLE-20024M 3 In Stock
£21.30 £17.75
Incl. VAT Ex. VAT
6 200 250 Compare
DLE-20026D 2 In Stock
£25.15 £20.96
Incl. VAT Ex. VAT
7 200 250 Compare
DLE-20027A 3 In Stock
£27.83 £23.19
Incl. VAT Ex. VAT
8 200 250 Compare
DLE-20028K 9 In Stock
£37.91 £31.59
Incl. VAT Ex. VAT
10 200 250 Compare
DLE-20029E 3 In Stock
£49.98 £41.65
Incl. VAT Ex. VAT
12 200 250 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service