Loading...

Hertel 250mm Flute Length x 315mm OAL HSS Extra Long Series Standard Helix Drills - Metric

View Range - 7 Products
Hertel 250mm Flute Length x 315mm OAL HSS Extra Long Series Standard Helix Drills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Flute Length (mm)
Overall Length (mm)
Hertel 250mm Flute Length x 315mm OAL HSS Extra Long Series Standard Helix Drills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (mm)     Cutting Diameter (in)     Flute Length (mm)     Flute Length (in)     Overall Length (mm)     Overall Length (in)     Shank Diameter (mm)     Shank Diameter (in)     Compare ProductAdd to Personal Lists Quantity
DLE-20033H 2 In Stock
£26.51 £22.09
Incl. VAT Ex. VAT
6 250 315 Compare
DLE-20034C 1 In Stock
£35.51 £29.59
Incl. VAT Ex. VAT
7 250 315 Compare
DLE-20035M 1 In Stock
£37.43 £31.19
Incl. VAT Ex. VAT
8 250 315 Compare
DLE-20036J 2 In Stock
£47.15 £39.29
Incl. VAT Ex. VAT
10 250 315 Compare
DLE-20037D 1 In Stock
£58.20 £48.50
Incl. VAT Ex. VAT
12 250 315 Compare
DLE-20038A Delivery in 14 days. Click here to request stock availability.
£62.47 £52.06
Incl. VAT Ex. VAT
13 250 315 Compare
DLE-20039K 0 in stock today, 1 available in 6 days
£73.69 £61.41
Incl. VAT Ex. VAT
14 250 315 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service