Excellent for deep hole drilling up to 10 x dia. in cast iron and steels up to 1000 N/mm2. No need to to peck as drill is designed to achieve full cutting depth in one application. Type TLS1000.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
HXD20602H
Cutting Diameter (mm)
6
Features & Benefits
Split point – self centring
Flute profile designed for excellent chip flow
Type TLS1000 Finish: Bright Application: Excellent for deep hole drilling up to 15 x dia. in cast iron and steels up to 1000 N/mm2. No need to peck as drill is designed to achieve full cutting depth in one application