The store will not work correctly in the case when cookies are disabled.
Dormer 5mm Uncoated HSS-Co Long Drill
Technical Specification
More Information Brand | Dormer |
Cutting Diameter (in) | 0.1969 |
Manufacturer Part Number | A9165.0 |
Cutting Diameter (mm) | 5 |
Material | HSS-Co |
Coating/Finish | Uncoated |
Features & Benefits | Uncoated finish
High speed cobalt steel tool material
DIN 340 taper length drill standards
10xD usable tool depth to diameter ratio
130° drill point angle
Cylindrical shank/straight shank
Radius split point
Quick helix 35° - 45°
Right hand rotation/cutting
Series A916 |
Shank Diameter (mm) | 5 |
Flute Length (mm) | 87 |
Overall Length (mm) | 132 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers