The store will not work correctly in the case when cookies are disabled.
KEO 1/4 x 2-1/2in Uncoated M42 Cobalt 90° NC Spot Drill
Product Information
NC spot drill is designed with a narrow chisel edge for quick starting and a constant web to allow for resharpening without the need for web thinning.
Technical Specification
More Information Brand | KEO |
Cutting Diameter (in) | 1/4 |
Manufacturer Part Number | 08665655 |
Cutting Diameter (mm) | 6.35 |
Material | M42 Cobalt |
Coating/Finish | Uncoated |
Features & Benefits | 90° point angle
Right hand cutting direction
Allows single operation centring and chamfering |
Cutting Direction | Right Hand |
Overall Length (in) | 2-1/2 |
Overall Length (mm) | 63.5 |
Flute Length (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers