Modular drill system offers performance levels commonly achieved with solid carbide drills. The patented locking system enables inserts to be changed inside the machine tool. Use KenTIP in steel, cast iron, ductile iron and stainless steel applications.
Technical Specification
More Information
Brand
Kennametal
Manufacturer Part Number
3017670
Maximum Cutting Diameter (mm)
20.999
Cutting Diameter (mm)
20
Maximum Diameter (mm)
20.99
Features & Benefits
KenTIP modular drill offer performance commonly achieved by solid carbide drills
The strong pocket seat provides stability and high tool life
Through coolant close to the cutting edge for improved tool life, hole finish and chip removal
Tool body shipped with insert wrench