The store will not work correctly in the case when cookies are disabled.
Hertel 13.00mm Straight Shank DIN206 Left Hand Reamer
0 in stock today, 1 available in 15 days
Product Information
Left hand spiral right hand cutting and is BS 328 Part 4.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL837306013.0 |
Features & Benefits | Shank diameter nominal reamer diameter
Accupro range available up to 60mm |
Material | HSS |
Type | Hand |
Flute Type | Spiral |
Cutting Diameter (mm) | 13 |
Diameter (mm) | 13 |
Shank Type | Parallel |
Flute Length (mm) | 76 |
Overall Length (mm) | 152 |
---|
Why we are loved
Rated ‘World-class’ for customer service