SUMOCHAM 3xD drills with exchangeable heads, cylindrical shanks and internal coolant holes. Feature 4 standard drilling head types for drilling on 4 different material groups.
Technical Specification
More Information
Brand
Iscar
Cutting Diameter (mm)
11 - 11.4
Manufacturer Part Number
3202786
Size
11 mm - 11.4 mm
Maximum Diameter (mm)
20
Minimum Diameter of Cut (mm)
11
Features & Benefits
Indexable head drills with coolant holes and cylindrical shank
3xD drilling depth