Extra stable special drill for hard requirements on hand drills. Good suited for clean and burr free milling of welding spots and thin-walled work pieces without centring. Applicable for sheet steel, sheet brass, sheet aluminium, sheet zinc, sheet copper, plastic sheets.
Technical Specification
More Information
Brand
Ruko
Manufacturer Part Number
101111TC
Cutting Diameter (mm)
7
Material
HSS (5% Cobalt)
Coating/Finish
TiCN
Features & Benefits
Meets DIN 1412 E standard
Uncoated/TiCN/tungsten-carbide with special coated surface
Right hand cutting
Fast cut