Long series taper shank drill is recommended for drilling deep holes or for applications where increased reach is required. Uncoated finish retains cutting fluid and prevents chip to tool welding. A 118° point angle is easy to regrind and provides strength and suitable for drilling many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.6201
Manufacturer Part Number
A35015.75
Cutting Diameter (mm)
15.75
Material
HSS
Cutting Direction
Right Hand
Features & Benefits
Uncoated finish
High speed steel tool material
Meets DIN 341 standards
6xD usable tool depth to diameter ratio
118° Drill point
Morse taper shank
Standard spiral flute design
Right hand rotation/cutting
h8 - Industry standard tool tolerance zone
Series A305