The store will not work correctly in the case when cookies are disabled.
Holo-Krome M12 x 35 Socket Head Cap Screws Hol-Krome
0 in stock today, 100 available in 7 days
Product Information
Metric Socket Head Cap Screws
Technical Specification
More Information Brand | Holo-Krome |
Manufacturer Part Number | 76368 |
Size (mm) | M12 |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
ISO metric threads |
Length Under Head (mm) | 35 |
DIN | 912 |
Pack Quantity | 100 |
Thread Type | Metric |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers