The store will not work correctly in the case when cookies are disabled.
Holo-Krome M6 x 8 x 25mm Socket Shoulder Screws Hol-Krome - Pack of 25
Unit Price - 1 + £74.98 £62.48
- 5 + £71.23 £59.36
Incl. VAT Ex. VAT
Saving 5% - 10 + £67.48 £56.23
Incl. VAT Ex. VAT
Saving 10%
Technical Specification
More Information Brand | Holo-Krome |
Manufacturer Part Number | HK09011 |
Length Under Head (mm) | 25 |
Grade | 12.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers