The store will not work correctly in the case when cookies are disabled.
Holo-Krome M8 x 16 Socket Countersunk Screws Hol-Krme
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Holo-Krome |
Diameter | M8 Pitch |
Manufacturer Part Number | 87124 |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Length Under Head (mm) | 16 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 200 |
Overall Length (mm) | 16 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers