The store will not work correctly in the case when cookies are disabled.
Horn 217.0050.00 P20 Uncoated Grooving Insert
Product Information
Type 217 indexable insert with carbide grade P20. It has a cutting width of 0.57mm and insert seat size 1.
Technical Specification
More Information Brand | Horn |
Manufacturer Part Number | 217005000P20 |
Size | 01 |
Style | 217 |
Features & Benefits | For use with toolholder
Indexable insert can be used in right and left hand toolholders
Uncoated finish
P20 grade |
Type | Grooving Insert |
Width (mm) | 0.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers