The store will not work correctly in the case when cookies are disabled.
Horn 306.0100.100TN35 TiN Groove Milling Insert
0 in stock today, 2 available in 4 days
Technical Specification
More Information Brand | Horn |
Style | 306 |
Manufacturer Part Number | 3060100100TN35 |
Type | Groove Milling Insert |
Features & Benefits | For milling shank
Carbide grade TN35
TiN coating |
Diameter (mm) | 11.7 |
Maximum Groove Depth (mm) | 2.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers