The store will not work correctly in the case when cookies are disabled.
Horn 311.4545.00 TN35 Grooving Insert
Technical Specification
More Information Brand | Horn |
Maximum Groove Depth (mm) | 1.4 |
Manufacturer Part Number | 311454500TN35 |
Style | 311 |
Features & Benefits | For milling shank
Milling of bores and chamfering
Carbide grade TN35
TiN coating |
Type | Groove Milling Insert |
Diameter (mm) | 17.7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers