The store will not work correctly in the case when cookies are disabled.
Horn 312.0250.12 TN32 Grooving Insert
Product Information
Type 312 insert with carbide grade TN32. It has a cutting width of 2.5mm and insert seat size 2.
Technical Specification
More Information Brand | Horn |
Style | 312 |
Manufacturer Part Number | 312025012TN32 |
Type | Grooving and Profiling Insert |
Features & Benefits | For use with toolholder
Grooving and profiling full radius
Made of carbide
Round chip breaker |
Insert Size | 02 |
Insert Size (Hand) | 02 Right/Left |
Coating/Finish | TiN |
Grade | TN32 |
Maximum Cutting Depth (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers