The store will not work correctly in the case when cookies are disabled.
Horn 4.14T15P Insert Screw
Technical Specification
More Information Brand | Horn |
Maximum Cut Diameter (mm) | 16 |
Manufacturer Part Number | 414T15P |
Type | Screw |
Diameter Range (mm) | 12 - 16 |
Features & Benefits | Suitable for groove/face milling shank |
For Use With | M311.0012.D.00A, M311.0016.D.00A |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers