The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Horn 613.3030.20 TA45 Grooving Insert
Product Information
Chamfering insert with TiAlN coated grade. This coating has a very high temperature stability and high hardness and is only used for special applications.
Technical Specification
More Information Brand Horn Minimum Cut Width (mm) 0.2 Manufacturer Part Number 613303020TA45 Cutting Diameter (in) 0.8540 Cutting Diameter (mm) 21.7 Features & Benefits For use with milling shank
TiAlN coated Diameter (mm) 21.7 Maximum Depth of Cut (mm) 1.6 Type Chamfering Insert Grade TA45 Maximum Bevel Width (mm) 2.7 Insert Width (mm) 6.3 Coating/Finish TiAlN Width (mm) 0.2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.