The store will not work correctly in the case when cookies are disabled.
Horn L114.0200.02 TN35 Insert
Technical Specification
More Information Brand | Horn |
Style | 114 |
Manufacturer Part Number | L114020002TN35 |
Type | Grooving and Turning Insert |
Head Size (mm) | 13.5 |
Features & Benefits | For use with toolholder
Internal NC-profiling
Cutting plate type
Made of carbide |
Coating/Finish | TiN |
Grade | TN35 |
Minimum Bore Diameter (mm) | 14 |
Maximum Cutting Depth (mm) | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers