The store will not work correctly in the case when cookies are disabled.
Horn L114.1230.6.15 TN35 Grooving Insert
Technical Specification
More Information Brand | Horn |
Style | 114 |
Manufacturer Part Number | L1141230615TN35 |
Type | Grooving Insert |
Head Size (mm) | 12 |
Features & Benefits | For use with toolholder
Full radius
Face grooving
Cutting plate type
Made of carbide
Machining BEHIND centreline |
Coating/Finish | TiN |
Grade | TN35 |
Minimum Bore Diameter (mm) | 12 |
Maximum Cutting Depth (mm) | 6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers