Insert of the type Supermini 105 in the version on the right with the carbide grade TN35. The tool has a neck length of 20mm with an overall length of 35mm. Special shaped backend of insert guarantees accurate centre height and indexability without resetting the machine. Enlarged backend of insert gives a rigid clamping and good vibration resistance.
Technical Specification
More Information
Brand
Horn
Style
105
Manufacturer Part Number
R105020037TN35
Type
Grooving Insert
Head Size (mm)
6.4
Features & Benefits
For use with toolholder
Cutting plate type
Internal grooving
Made of carbide
Through coolant supply