The store will not work correctly in the case when cookies are disabled.
Horn R108.0150.02 TN35 Grooving Insert
Technical Specification
More Information Brand | Horn |
Style | 108 |
Manufacturer Part Number | R108015002TN35 |
Type | Grooving Insert |
Head Size (mm) | 7.8 |
Features & Benefits | For use with toolholder
Cutting plate type
Internal NC-profiling
Made of carbide |
Coating/Finish | TiN |
Grade | TN35 |
Minimum Bore Diameter (mm) | 8 |
Maximum Cutting Depth (mm) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers