The store will not work correctly in the case when cookies are disabled.
Horn R114.1225.5.12 TN35 Grooving Insert
Technical Specification
More Information Brand | Horn |
Style | 114 |
Manufacturer Part Number | R1141225512TN35 |
Type | Grooving Insert |
Head Size (mm) | 12 |
Features & Benefits | For use with toolholder
Full radius
Face grooving
Cutting plate type
Made of carbide
Machining BEHIND centreline |
Length (mm) | 10.8 |
Coating/Finish | TiN |
Grade | TN35 |
Width (mm) | 2.5 |
Minimum Bore Diameter (mm) | 12 |
Maximum Groove Depth (mm) | 5 |
Maximum Cutting Depth (mm) | 5 |
Radius (mm) | 1.2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers