The store will not work correctly in the case when cookies are disabled.
Horn R114.1325.02TN35 Grooving Insert
Technical Specification
More Information Brand | Horn |
Style | 114 |
Manufacturer Part Number | R114132502TN35 |
Type | ISO Threading Insert |
Head Size (mm) | 13.5 |
Features & Benefits | For use with toolholder
Internal threading full profile
Cutting plate type
Made of carbide |
Pitch (mm) | 2.5 |
Coating/Finish | TiN |
Grade | TN35 |
Width (mm) | 5.5 |
Diameter | 2.5 |
Minimum Bore Diameter (mm) | 14 |
Neck Diameter (mm) | 9 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers