The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 3/4in BSPP Hydraulic Straight Bulkhead
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | H 6B/12 |
Working Pressure (bar) | 240 |
Maximum Working Temperature (°C) | 100 |
Connection | 3/4"BSPP |
Connection (in) | 3/4"BSPP |
---|
Why we are loved
Rated ‘World-class’ for customer service