The store will not work correctly in the case when cookies are disabled.
Interstate 1 - 14 H4 UNC Second Hand Tap
Technical Specification
More Information Brand | Interstate |
Size | 1 - 14 UNS |
Manufacturer Part Number | 440-2394 |
Size (in) | 1 |
Size (mm) | 1 - 14 UNS |
Thread Limit | H-4 |
Pitch | 14.00 |
Overall Length (in) | 5-1/8 |
Chamfer | Second |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | UNC |
Material | HSS |
Type | HSS Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers