The store will not work correctly in the case when cookies are disabled.
Interstate 1 - 1/4in 6 Flute M42 Fine Pitch Roughing End Mill
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MFE41250H |
Shank Type | Screwed |
Flute Length (in) | 2 |
Pitch | Fine |
Overall Length (in) | 4-1/2 |
Shank Diameter (in) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers