The store will not work correctly in the case when cookies are disabled.
Interstate #1 Single End 90° HSS Zero Flute Countersink
Product Information
Allows for fast metal removal & chatter free finish
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02465102 |
Features & Benefits | Zero flute countersink allows for fast metal removal and chatter free finish |
Included Angle (°) | 90 |
Material | HSS |
Type | 45 Degree Indexable Countersinks |
Minimum Diameter of Cut (in) | 5/32 |
Range (in) | 5/32, 13/32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers