Loading...

Interstate 10% Cobalt Square Ground Toolbits - Imperial

View Range - 8 Products
Interstate 10% Cobalt Square Ground Toolbits - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Toolbit Shape
Shank Size
Material
Interstate 10% Cobalt Square Ground Toolbits - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Toolbit Shape     Shank Size     Size (mm)     Material     Length (in)     Length (mm)     Compare ProductAdd to Personal Lists Quantity
TBG-70003B 0 in stock today, 2 available in 100 days
£8.44 £7.03
Incl. VAT Ex. VAT
Square 10% Cobalt Compare
TBG-70004L In Stock
£9.46 £7.88
Incl. VAT Ex. VAT
Square 0.2500 in;1/4 in;6.35 mm 10% Cobalt Compare
TBG-70005H In Stock
£10.50 £8.75
Incl. VAT Ex. VAT
Square 0.3125 in;5/16 in 10% Cobalt Compare
TBG-70006C In Stock
£15.60 £13.00
Incl. VAT Ex. VAT
Square 10% Cobalt Compare
TBG-70007M In Stock
£26.00 £21.67
Incl. VAT Ex. VAT
Square 10% Cobalt Compare
TBG-70008J In Stock
£34.02 £28.35
Incl. VAT Ex. VAT
Square 10% Cobalt Compare
TBG-70010D 0 in stock today, 2 available in 87 days
£62.51 £52.09
Incl. VAT Ex. VAT
Square 10% Cobalt Compare
TBG-70012K 0 in stock today, 1 available in 41 days
£94.90 £79.08
Incl. VAT Ex. VAT
Square 0.7500 in;3/4;19.05 mm 10% Cobalt Compare
Total

Why we are loved

Rated ‘World-class’ for customer service