Loading...

Interstate 100° HSS 4 Flute Countersinks - Imperial

View Range - 4 Products
Interstate 100° HSS 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate 100° HSS 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CES-18621K 7 In Stock
£11.22 £9.35
Incl. VAT Ex. VAT
4 100 HSS Compare
CES-18633E 5 In Stock
£13.55 £11.29
Incl. VAT Ex. VAT
4 100 HSS Compare
CES-18645B 1 In Stock
£19.36 £16.13
Incl. VAT Ex. VAT
4 100 HSS Compare
CES-18657L 2 In Stock
£26.84 £22.37
Incl. VAT Ex. VAT
4 100 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service