The store will not work correctly in the case when cookies are disabled.
Interstate #11 5MT Shell Reamer Arbor
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02325116 |
Material | HSS |
Type | Shell |
Morse Taper | 5 |
Cutting Diameter (in) | 2 |
Diameter (in) | 2 |
Shank Type | Taper |
Overall Length (in) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers