The store will not work correctly in the case when cookies are disabled.
Interstate 1-11/32in HSS 3/4in Reduced Shank Drill
Product Information
High speed steel drill ideal for drilling in low and medium tensile strength materials with a 118° standard point.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 01346774 |
Additional Information | Common flute and overall length for minimal adjustment during tool changes. |
Cutting Diameter (in) | 1-11/32 |
Features & Benefits | High speed steel drills are ideal for drilling in low and medium tensile strength materials
118° Standard point |
Flute Length (in) | 3 |
Material | HSS |
Overall Length (in) | 6 |
Overall Length (mm) | 150 |
Flute Length (mm) | 75 |
Cutting Direction | Right Hand |
Cut Hand | Right Hand |
Shank Diameter (in) | 3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers