The store will not work correctly in the case when cookies are disabled.
Interstate 11/16in 2 Flute M42 Cobalt Screwed Shank Slot Drill
Product Information
Imperial - Standard Series
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MSD40675D |
Material | M-42 |
Overall Length (in) | 2-29/32 |
Number of Flutes | 2 |
Shank Type | Screwed |
Flute Length (in) | 15/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers