The store will not work correctly in the case when cookies are disabled.
Interstate 1-1/16in Cobalt Silver and Deming 1/2in Reduced Shank Drill
Product Information
Ideal for drilling in tough, high tensile strength materials. Expands the size range capacity of a 1/2" portable drill chuck.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 01344043 |
Additional Information | Drill flute length is 3" with an overall length of 6". This is a common flute and overall length for minimal adjustment during tool changes. |
Cutting Diameter (in) | 1-1/16 |
Features & Benefits | Ideal for drilling in tough, high tensile strength materials |
Flute Length (in) | 3 |
Material | Cobalt |
Overall Length (in) | 6 |
Overall Length (mm) | 150 |
Flute Length (mm) | 75 |
Cutting Direction | Right Hand |
Cut Hand | Right Hand |
Shank Diameter (in) | 1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers