The store will not work correctly in the case when cookies are disabled.
Interstate 1-1/2in 60° HSS-E Double Angle Cutter
Product Information
A double angle shank type cutter used for chamfers and other angular milling operations. Made from 8% cobalt.
Technical Specification
More Information Brand | Interstate |
Cutting Diameter (in) | 1-1/2 |
Manufacturer Part Number | 3198207 |
Diameter (in) | 1-1/2 |
Features & Benefits | Use for notches, v-grooves and other angular milling operations |
Shank Type | Double Angle |
Type | Double Angle Shank Type Cutters |
Material | Cobalt |
Cutting Angle | 60 ° |
Coating/Finish | Uncoated |
Overall Length (in) | 3-3/8 |
Face Width (in) | 1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers