The store will not work correctly in the case when cookies are disabled.
Interstate 1-1/2in HSS Inverted Dovetail Milling Cutter
Product Information
Inverted dovetail cutter is suitable for milling common inverted dovetail slots.
Technical Specification
More Information Brand | Interstate |
Cutting Angle | 60 ° |
Manufacturer Part Number | 243-4496 |
Cutting Diameter (in) | 1-1/2 |
Features & Benefits | Tolerances: Dia: +.254/-.000 |
Type | Inverted Dovetail Cutter |
Cutting Width (in) | 5/8 |
Overall Length (in) | 3-3/8 |
Material | M2 HSS |
Number of Teeth | 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers