The store will not work correctly in the case when cookies are disabled.
Interstate 11/32in 2 Flute M2 HSS Screwed Shank Long Slot Drill
Product Information
Imperial Long Series - Centre Cutting
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | MSD70345A |
Features & Benefits | Centre cutting, suitable for multi-purpose operations
Suitable for profiling, plunging and slotting
Long series for extra reach |
Material | M2 HSS |
Overall Length (in) | 3-1/4 |
Type | Screwed Shank Slot Drills |
Number of Flutes | 2 |
Coating/Finish | M2 HSS |
Flute Length (in) | 7/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers