The store will not work correctly in the case when cookies are disabled.
Interstate 1.1/4 - 11 HSS BSPF Hexagon Die Nut
Technical Specification
More Information Brand | Interstate |
Size | 1-1/4 - 11 |
Manufacturer Part Number | 9601026 |
Size (in) | 1-1/4 - 11 |
Thread Type | BPSF |
Type | Hexagon Die Nuts |
Threads Per Inch | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers