The store will not work correctly in the case when cookies are disabled.
Interstate 11-M10X100 Gooseneck Clamp Din6316
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 10200.W0011 |
Features & Benefits | Material: Heat treated steel
Finish: Enamelled |
Height (mm) | 15.00 |
A (mm) | 15 |
C (mm) | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers