The store will not work correctly in the case when cookies are disabled.
Interstate 1/2 - 13 UN x 1in OD Left Hand HSS Round Adjustable Die
Technical Specification
More Information Brand | Interstate |
Size | 1/2 |
Manufacturer Part Number | 03844149 |
Size (in) | 1/2 |
Outside Diameter (in) | 1 |
Thread Type | UN |
Type | LH Round Adjustable Dies |
Threads Per Inch | 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers