The store will not work correctly in the case when cookies are disabled.
Interstate 1/2 - 14 HSS NPT Hexagon Die Nut
0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand | Interstate |
Size | 1/2 - 14 |
Manufacturer Part Number | DPT58050H |
Size (in) | 1/2 - 14 |
Thread Type | NPT |
Type | Hexagon Die Nuts |
Threads Per Inch | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers