The store will not work correctly in the case when cookies are disabled.
Interstate 1/2 - 20 HSS Left Hand Ground Thread Plug Tap
Technical Specification
More Information Brand | Interstate |
Size | 1/2 - 20 UNF |
Manufacturer Part Number | 04914206 |
Size (in) | 1/2 - 20 UNF |
Thread Size | 1/2-20 |
Thread Limit | H-3 |
Pitch | 20.00 |
Number of Flutes | 4 |
Thread Type | UNF |
Material | HSS |
Type | HSS Left Hand Taps |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers