The store will not work correctly in the case when cookies are disabled.
Interstate 1/2 x 1/4in Cobalt 60° Chatterless Countersink
Product Information
Use for economical, general purpose countersinking, chamfering or deburring. Chatterless countersinks are designed to give you fast shearing cuts
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 63327993 |
Features & Benefits | Use for economical, general purpose countersinking, chamfering or deburring
Chatterless countersinks are designed to give you fast shearing cuts |
Number of Flutes | 6 |
Included Angle (°) | 60 |
Material | Cobalt |
Type | 6 Flute Chatterless Countersinks |
Overall Length (in) | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers