Loading...

Interstate 120° HSS 4 Flute Countersinks - Imperial

View Range - 5 Products
Interstate 120° HSS 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate 120° HSS 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CES-18601B 2 In Stock
£8.86 £7.38
Incl. VAT Ex. VAT
4 120 HSS Compare
CES-18637C 13 In Stock
£13.55 £11.29
Incl. VAT Ex. VAT
4 120 HSS Compare
CES-18661M 4 In Stock
£26.84 £22.37
Incl. VAT Ex. VAT
4 120 HSS Compare
CES-18685D Delivery in 28 days. Click here to request stock availability.
£43.39 £36.16
Incl. VAT Ex. VAT
4 120 HSS Compare
CES-18691L Delivery in 104 days. Click here to request stock availability.
£60.61 £50.51
Incl. VAT Ex. VAT
4 120 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service