The store will not work correctly in the case when cookies are disabled.
Interstate 1/2.2 UNF Coventry Die Head Chaser To Fit 1/2in Die Head
0 in stock today, 1 available in 7 days
Product Information
Metric Course Coventry Dies Type UNC, UNF, BSW, BSP.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | KCD2542S2S0 |
Size (in) | 1/2 |
Thread Size | 1/2.20 UNF |
Material | HSS |
Features & Benefits | Throat Angle: 20°
Material: HSS |
Thread Size x Pitch | 1/2.20 UNF |
Thread Type | UNF |
Die Head Size (in) | 1/2DH |
Threads Per Inch | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers