The store will not work correctly in the case when cookies are disabled.
Interstate 12PC 3 x 26mm Parting Off Kit
0 in stock today, 1 available in 7 days
Product Information
Body + Blade + 10 Inserts.
Technical Specification
More Information Brand | Interstate |
Insert Width (mm) | 3 |
Manufacturer Part Number | TMX99940A |
Maximum Diameter (mm) | 80 |
Features & Benefits | Easy to use
Higher feed rates
Steel, stainless steel, high temp. alloys, cast iron
Picture for illustration purposes only |
Blade Height (mm) | 26 |
Height (mm) | 20 |
Shank Height (mm) | 20 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers